SKU:
ASY9622101A
MPN:
CCCMH/003700/GN9
£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
Chemical splash hood with anti-mist visor system, ventilation ports, extended front and back apron and velcro closure. Designed to wear with a safety helmet. Conforms to EN 467:1995.
Attribute | Value |
---|---|
Brand | Alpha Solway |
Colour | Green |
Material | PVC |
MFR Part No. | CMH10 |
Product Type | Cape Hood with Visor |
Series | Chemmaster |
Size | One Size |
Standards Met | EN 14605:2005 + A1:2009 Type PB(4) |
UNSPSC Code | 10111300 |