SKU:
ANS9623001T
MPN:
YE30W-00214-03
£15.99
Ex VAT
£19.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The AlphaTec® 3000 apron with sleeves features ultrasonically welded seams for added durability. While the elasticated wrists and rear hook, and loop fastening make for easy putting on and taking off.
Features and Benefits
• Designed with a multi-layer barrier to protect against numerous chemicals
• Bright yellow high visibility colour for safer working
• Durable for long-lasting wear
• Lightweight for comfort
Typical Applications
• Chemical
• Mining
• Food processing
Standards
• CE Category III
• Partial Body Protection Only
• Type PB [3]
• Type PB [4]
• EN 14126
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Hook & Loop |
Colour | Yellow |
Disposable/Reusable | Reusable |
EAN | 5013756002742 |
Gender | Unisex |
Material | Multi-Layer Non Woven Barrier Laminate Fabric |
MFR Part No. | YE30W-00214-03 |
Product Type | Apron with Sleeves |
Series | AlphaTec® 3000 |
Size | M |
Standards Met | CE CATEGORY III (Type PB [3]-B, Type PB [4]-B, EN 14126 / ASTM F1671 - For US only) |
UNSPSC Code | 42131601 |