SKU:
ANS9624250D
MPN:
GR40T-00215-05
£48.49
Ex VAT
£58.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
AlphaTec® Microchem™ 4000 Model 215 Apron with Sleeves provides a strong barrier against a wide range of inorganic and organic chemicals and biological agents. Welded and taped seams.
Features and Benefits
• Multi-layer barrier technology to protect against numerous chemicals effectively
• Designed with a hook and loop neck fastening and double cuff with knitted inner cuff for extra protection
• Tie fastening at waist to secure the apron
Typical Applications
• Chemical
• Life Sciences
• Mining
• Fire and Rescue
• Oil and gas
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Tie |
Colour | Green |
Disposable/Reusable | Reusable |
EAN | 5013756001066 |
Gender | Unisex |
Material | Multi-Layer Non Woven Barrier Laminate Fabric |
MFR Part No. | GR40T-00215-05 |
Product Type | Apron with Sleeves |
Series | AlphaTec® 4000 |
Size | XL |
Standards Met | CE CATEGORY III (Type PB [3]-B, Type PB [4]-B, EN 14126) |
UNSPSC Code | 42131601 |