SKU:
DUP9628640K
MPN:
D13984657
£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
This shin-length yellow apron is specially designed for use with Tychem® apparel and accessories, and offers wearers enhanced protection for body parts that are more exposed to hazardous substances.
Features and Benefits
• Polymeric barrier coating for good permeation protection against inorganic chemicals and biological hazards (even under pressure)
• Suitable for splash or pressurised splash protection in a variety of industrial environments
• Tychem® 2000 C garments utilise the strength of Tyvek® for excellent protection in a range of settings
Typical Applications
• Pulp and paper manufacturing
• Food processing
• Chemical processing
• Pharmaceutical manufacturing
Standards
• CE Category III
• Certified according to Regulation (EU) 2016/425
• EN 14126 (barrier to infective agents)
• EN 1149-1 Antistatic treatment on inside
Attribute | Value |
---|---|
Brand | DuPont Tychem |
Closure Type | Tie |
Colour | Yellow |
Disposable/Reusable | Reusable |
Gender | Unisex |
Material | Tychem® 2000 C |
MFR Part No. | D13984657 |
Product Type | Apron |
Series | Tychem |
Size | One Size |
Standards Met | CE CATEGORY III (Type PB [3]-B, Type PB [4]-B, EN 14126) EN 1149-1 EN 14126 safety standards |
UNSPSC Code | 42131601 |