SKU:
ANS9621530G
MPN:
WH15S-00138-07
£4.79
Ex VAT
£5.75
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
The AlphaTec® 1500 coveralls combine strength with exceptional protection against hazardous particulate. Designed especially for workers who are involved in the stripping, clearing up, and handling of asbestos and other hazardous powders, these breathable coveralls are the ideal choice for a range of industrial settings.
Features and Benefits
• 3 piece hood for optimum coverage
• 2 way front zipper with resealable storm flap for convenience
• Elasticated hood, wrists, waist and ankles for full movement
• Stitched and taped seams for durability
• Air and water permeable to prevent heat build-up
Typical Applications
• Asbestos related work
• General maintenance
• Construction
• Handling powders
Standards
• CE Category III [Type 5, Type 6]
• EN 1073-2:2002
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5013756004685 |
Fabric Weight | 48 |
Material | SMS Nonwoven Fabric |
MFR Part No. | WH15-S-00-138-07 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Microgard |
Size | 3XL |
Standards Met | EN 13034: 2005 |
UNSPSC Code | 42131605 |