Ansell

1500-WH Microgard Chemical Protective Coveralls, Disposable, Type 5/6, White, SMS Nonwoven Fabric, Zipper Closure, 5XL

SKU:

ANS9621530J

MPN:

WH15S-00138-09

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (50+)

    Product Details

    The AlphaTec® 1500 coveralls combine strength with exceptional protection against hazardous particulate. Designed especially for workers who are involved in the stripping, clearing up, and handling of asbestos and other hazardous powders, these breathable coveralls are the ideal choice for a range of industrial settings.


    Features and Benefits
    • 3 piece hood for optimum coverage
    • 2 way front zipper with resealable storm flap for convenience
    • Elasticated hood, wrists, waist and ankles for full movement
    • Stitched and taped seams for durability
    • Air and water permeable to prevent heat build-up


    Typical Applications
    • Asbestos related work
    • General maintenance
    • Construction
    • Handling powders


    Standards
    • CE Category III [Type 5, Type 6]
    • EN 1073-2:2002


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5013756007266

    Fabric Weight

    48

    Material

    SMS Nonwoven Fabric

    MFR Part No.

    WH15-S-00-138-09

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Series

    Microgard

    Size

    5XL

    Standards Met

    EN 13034: 2005

    UNSPSC Code

    42131605