Ansell

1500-WH Microgard Chemical Protective Coveralls, Disposable, Type 5/6, White, SMS Nonwoven Fabric, Zipper Closure, 5XL

SKU:

ANS9621540J

MPN:

WH15S-00111-09

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (50+)

    Product Details

    This anti-static, breathable coverall delivers proven protection against hazardous particles (the KAKEN Particle penetration test showed 99.9% filtration of particles >3 microns). Constructed with breathable SMS fabric, these coveralls allow for airflow to reduce the risk of heat stress and user discomfort.


    Features and Benefits
    • Silicone-free and suitable for paint applications
    • Elasticated wrists, waist and ankles optimises body fit for improved comfort
    • Stitched seams for added strength
    • 3-piece hooded design for maximum movement and comfortable fit
    • 2-way front zipper and resealable storm flap improving wearer comfort


    Typical Applications
    • Metal fabrication
    • Construction
    • Machinery and Equipment
    • Life Sciences
    • Chemical handling


    Standards
    • CE Category III
    • EN ISO 13982-1 Type 5 Dry Particle Suit
    • EN13034 Type 6 Low Level Spray Tight Suit
    • EN1073-2 Class 1 Barrier to radioactive particulates
    • EN1149-5 Anti-static


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5013756008485

    Fabric Weight

    48

    Material

    SMS Nonwoven Fabric

    MFR Part No.

    WH15-S-00-111-09

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Series

    Microgard

    Size

    5XL

    Standards Met

    EN 1149-5

    UNSPSC Code

    42131605