SKU:
ANS9621840B
MPN:
WH18B-00111-02
£3.99
Ex VAT
£4.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
MICROGARD® 1800 is a lightweight, breathable material and so is particularly suited to warmer working environments. Provides a good barrier to low hazard liquid spray and fine particulates.
Features and Benefits
• Protects against low hazard liquid spray, splash and particles
• Moisture vapour permeable to help reduce the risk of heat stress and a comfortable breathable wear
• Anti-static design tested according to EN1149-5
• Low linting to reduces the risk of fibre contamination in some critical areas
• Optimised body fit to Improves wearer comfort and safety
• Silicone free
Typical Applications
• General Maintenance
• Paint Spraying
• Powder Handling
Standards
• Type 5 EN ISO 13982-1 Dry particle suit
• Type 6 EN13034 Low level spray tight suit
• EN1149-5 Anti-static
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5013756110263 |
MFR Part No. | WH18-B-00-111-02 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Microgard |
Size | S |
Standards Met | EN 1149-5 |
UNSPSC Code | 42131605 |