SKU:
TVK9622510A
MPN:
D13494990
£16.99
Ex VAT
£20.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Suitable for splash or pressurised splash protection in a variety of industrial environments, these Tychem® 2000 C hooded coveralls are constructed from lightweight and durable Tyvek® fabric (<450g per garment).
Garments made from this innovative material blend its strength with a polymeric barrier coating to offer an excellent permeation barrier against a wide range of inorganic chemicals and biological hazards (even under pressure).
Features and Benefits
• Bright yellow for high visibility
• Elasticated face, wrists, waist, and ankles for an optimal fit
• Thumb loops prevent sleeves from riding up
• Self-adhesive chin flap for a tight seal of suit to face-masks
• Stitched and over-taped seams with barrier tape for protection and strength
• Self-adhesive double zipper flap closure system for higher protection
Typical Applications
• Pulp and paper manufacturing
• Food processing
• Chemical processing
• Pharmaceutical manufacturing
Standards
• Category III, Type 3-B, 4-B, 5-B, 6-B
• EN1073-2 (protection against radioactive contamination)
• EN14126 (barrier to infective agents)
• EN1149 (Antistatic treatment on the inside of the coverall)
Attribute | Value |
---|---|
Brand | Tyvek |
Chest Size | 36-27in. |
Closure Type | Zipper |
Colour | Yellow |
Disposable/Reusable | Disposable |
EAN | 5450208004624 |
Fabric Weight | 83 |
Material | Tychem® 2000 C |
MFR Part No. | D13494990 |
Product Type | Coverall |
Protection Type | Type 3/4/5/6 |
Series | 2000 C |
Size | S |
UNSPSC Code | 42131605 |