Tyvek

2000 C, Chemical Protective Coveralls, Disposable, Type 3/4/5/6, Yellow, Tychem® 2000 C, Zipper Closure, Chest 40-42", M

SKU:

TVK9622511B

MPN:

D13494969

£16.99

Ex VAT

£20.39

Inc VAT

IN STOCK (50+)

    Product Details

    Suitable for splash or pressurised splash protection in a variety of industrial environments, these Tychem® 2000 C hooded coveralls are constructed from lightweight and durable Tyvek® fabric (<450g per garment).


    Garments made from this innovative material blend its strength with a polymeric barrier coating to offer an excellent permeation barrier against a wide range of inorganic chemicals and biological hazards (even under pressure).


    Features and Benefits
    • Bright yellow for high visibility
    • Elasticated face, wrists, waist, and ankles for an optimal fit
    • Thumb loops prevent sleeves from riding up
    • Self-adhesive chin flap for a tight seal of suit to face-masks
    • Stitched and over-taped seams with barrier tape for protection and strength
    • Self-adhesive double zipper flap closure system for higher protection


    Typical Applications
    • Pulp and paper manufacturing
    • Food processing
    • Chemical processing
    • Pharmaceutical manufacturing


    Standards
    • Category III, Type 3-B, 4-B, 5-B, 6-B
    • EN1073-2 (protection against radioactive contamination)
    • EN14126 (barrier to infective agents)
    • EN1149 (Antistatic treatment on the inside of the coverall)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tyvek

    Chest Size

    40-42in.

    Closure Type

    Zipper

    Colour

    Yellow

    Disposable/Reusable

    Disposable

    EAN

    5450208004631

    Fabric Weight

    83

    Material

    Tychem® 2000 C

    MFR Part No.

    D13494969

    Product Type

    Coverall

    Protection Type

    Type 3/4/5/6

    Series

    2000 C

    Size

    M

    UNSPSC Code

    42131605