SKU:
ANS9622015S
MPN:
WH20T-00111-09
£6.79
Ex VAT
£8.15
Inc VAT
9 Variations Available
Product Details
Product Specification
Breathable microporous laminate coverall designed to create a protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards.
Features and Benefits
• Breathable moisture vapor permeable fabric decrease heat stress
• Designed for optimised body fit to improving wearer safety and comfort
• Ultra-low linting that reduces contamination risk
• Silicone free, critical in spray painting applications
• Tunnelled elasticated hood, wrists and ankles for secure and comfortable fit
• 3-piece hood, single zipper with re-sealable storm flap
Typical Applications
• Life sciences
• Automotive
• Metal fabrication
• Food processing
• Chemical
Standards
• CE CATEGORY III Type 4-B, Type 5-B, Type 6-B
• EN 1073-2
• EN 14126
• DIN 32781
• EN 1149-5 anti-static
Attribute | Value |
---|---|
Brand | Microgard |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5013756011676 |
Fabric Weight | 63 |
Material | SMS Nonwoven Fabric |
MFR Part No. | WH20T-00111-09 |
Product Type | Coverall |
Protection Type | Type 4/5/6 |
Series | Microgard |
Size | 5XL |
Standards Met | EN1073-2 EN13034:2005 EN ISO 13935 - 2 EN ISO 13982-2 |
UNSPSC Code | 42131605 |