Microgard

2000 TS Microgard Chemical Protective Coveralls, Disposable, Type 4/5/6, White, SMS Nonwoven Fabric, Zipper Closure, M

SKU:

ANS9622015L

MPN:

WH20T-00111-03

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (50+)

    Product Details

    Breathable microporous laminate coverall designed to create a protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards.


    Features and Benefits
    • Breathable moisture vapor permeable fabric decrease heat stress
    • Designed for optimised body fit to improving wearer safety and comfort
    • Ultra-low linting that reduces contamination risk
    • Silicone free, critical in spray painting applications
    • Tunnelled elasticated hood, wrists and ankles for secure and comfortable fit
    • 3-piece hood, single zipper with re-sealable storm flap


    Typical Applications
    • Life sciences
    • Automotive
    • Metal fabrication
    • Food processing
    • Chemical


    Standards
    • CE CATEGORY III Type 4-B, Type 5-B, Type 6-B
    • EN 1073-2
    • EN 14126
    • DIN 32781
    • EN 1149-5 anti-static


    Product Specification
    Attribute
    Value

    Brand

    Microgard

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5013756009581

    Fabric Weight

    63

    Material

    SMS Nonwoven Fabric

    MFR Part No.

    WH20T-00111-03

    Product Type

    Coverall

    Protection Type

    Type 4/5/6

    Series

    Microgard

    Size

    M

    Standards Met

    EN1073-2 EN13034:2005 EN ISO 13935 - 2 EN ISO 13982-2

    UNSPSC Code

    42131605