Ansell

3000-YE Microchem Chemical Protective Coveralls, Disposable, Type 3/4/5, Yellow, Non-Woven Laminate Fabric, Zipper Closure, 3XL

SKU:

ANS9623001P

MPN:

YE30W-00111-07

£23.99

Ex VAT

£28.79

Inc VAT

IN STOCK (39)

    Product Details

    This lightweight, durable protective coverall has a multi-layer chemical barrier and was designed to offer type 3/4/5 protection.


    Features and Benefits
    • Features a multi-layer fabric barrier to provides effective protection against numerous chemicals
    • Lightweight, durable and protected design with double arm & ankle cuffs and dual zip system
    • Highly visible bright yellow colour for increased worker safety


    Typical Applications
    • Chemical
    • Mining
    • Oil and gas
    • Life Sciences
    • Food Processing


    Standards
    • CE Categories Type 3-B, Type 4-B, Type 5-B
    • EN 1073-2
    • EN 14126
    • EN1149-5


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Closure Type

    Zipper

    Colour

    Yellow

    Disposable/Reusable

    Disposable

    EAN

    5013756004968

    Fabric Weight

    80

    Material

    Multi-Layer Non Woven Barrier Laminate Fabric

    MFR Part No.

    YE30W-00111-07

    Product Type

    Coverall

    Protection Type

    Type 3/4/5

    Series

    Microchem

    Size

    3XL

    Standards Met

    EN1073-2 EN 14126:2003

    UNSPSC Code

    42131605