Ansell

4000-GR Microchem Chemical Protective Coveralls, Disposable, Type 3/4/5, Green, MICROCHEM 4000, Zipper Closure, 3XL

SKU:

ANS9625001G

MPN:

GR40T-00111-07

£47.49

Ex VAT

£56.99

Inc VAT

IN STOCK (5)

    Product Details

    Multi-layer, type 3/4/5 protective chemical barrier coverall. Safeguards against up to 200 chemicals.


    Features and Benefits
    • Exceptional protection to over 200 chemicals including chemical warfare agents
    • Taped and welded seams for the highest barrier to particulates and liquids
    • Knitted inner cuffs and inner textile type fabric for enhanced comfort
    • Protective 2-piece hood, dual zip, double cuffs strong barrier
    • Elasticated waist, wrists, ankles and hood for a secure comfortable fit


    Standards
    • CAT III
    • CE categories Type 3-B, Type 4-B, Type 5-B
    • EN 1073-2
    • EN 14126
    • EN1149-5


    Typical Applications
    • Chemical
    • Life Sciences
    • Mining
    • Fire and Rescue
    • Oil and gas


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Closure Type

    Zipper

    Colour

    Green

    Disposable/Reusable

    Disposable

    EAN

    5013756004913

    Fabric Weight

    103

    Material

    MICROCHEM® 4000

    MFR Part No.

    GR40T-00111-07

    Product Type

    Coverall

    Series

    Microchem™

    Size

    3XL

    UNSPSC Code

    42131605