SKU:
ANS9625001B
MPN:
GR40T-00111-02
£37.79
Ex VAT
£45.35
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Multi-layer, type 3/4/5 protective chemical barrier coverall. Safeguards against up to 200 chemicals.
Features and Benefits
• Exceptional protection to over 200 chemicals including chemical warfare agents
• Taped and welded seams for the highest barrier to particulates and liquids
• Knitted inner cuffs and inner textile type fabric for enhanced comfort
• Protective 2-piece hood, dual zip, double cuffs strong barrier
• Elasticated waist, wrists, ankles and hood for a secure comfortable fit
Standards
• CAT III
• CE categories Type 3-B, Type 4-B, Type 5-B
• EN 1073-2
• EN 14126
• EN1149-5
Typical Applications
• Chemical
• Life Sciences
• Mining
• Fire and Rescue
• Oil and gas
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Zipper |
Colour | Green |
Disposable/Reusable | Disposable |
EAN | 5013756000120 |
Fabric Weight | 103 |
Material | MICROCHEM® 4000 |
MFR Part No. | GR40T-00111-02 |
Product Type | Coverall |
Protection Type | Type 3/4/5 |
Series | Microchem |
Size | S |
Standards Met | EN1073-2 EN 14126:2003 |
UNSPSC Code | 42131605 |