SKU:
MMM9624495C
MPN:
7000089591
£5.49
Ex VAT
£6.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Designed to protect against non-hazardous dusts and non-hazardous liquid splashes, the 3M™ 4500 overall is ideal for a range of low-risk tasks, including DIY, light-duty industrial cleaning, and maintenance applications.
Features and Benefits
• Elasticated ankles, wrists, and waist allows for unlimited movement and comfort
• Two-way zipper closure with storm flap to prevent catching
• Low-linting material reduces product contamination
• Breathable material keeps the wearer cool and comfortable
Standards
• CE Category I
• PPE Directive (89/686/ECC)
Notes
• Does not contain components made from natural rubber latex
• Single use
• Hooded
Attribute | Value |
---|---|
Brand | 3M |
Chest Size | 36-39in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 4046719399956 |
Fabric Weight | 45 |
Material | Polypropylene |
MFR Part No. | 7000089591 |
Product Type | Coverall |
Series | 4500W |
Size | M |
Standards Met | 89/686/EEC Category 1 |
UNSPSC Code | 42131605 |