3M

4515B, Chemical Protective Coveralls, Disposable, Type 5/6, Blue, SMS Nonwoven Fabric, Zipper Closure, Chest 36-39", M

SKU:

MMM9624516C

MPN:

7000089619

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (30)

    Product Details

    Designed to protect against type 5 hazardous dusts and type 6 liquid splashes, the 4515 protective coverall ensures optimum coverage without sacrificing the movement needed to complete the task.


    Features and Benefits
    • Free-from silicone and natural rubber latex to avoid skin allergies
    • Elasticated waist, hood, wrists, and ankles for freedom of movement
    • Breathable material prevents heat build-up for user comfort
    • Two-way zipper closure with sealable storm flap to prevent catching


    Standards
    • CE Category III
    • EN 13034:2005 + A1:2009 Liquid Protection Type 6
    • EN ISO 13982-1:2004 + A1:2010 Dust Protection Type 5
    • EN 1073-2:2002 Nuclear Class 1 (except EN863 puncture resistance. Does not protect against radiation


    Warnings
    • Not intended for contact with heavy oils, sparks, flame, or combustible liquids


    Notes
    • Single-use only
    • Always carry out a risk assessment prior to purchasing PPE


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Chest Size

    36-39in.

    Closure Type

    Zipper

    Colour

    Blue

    Disposable/Reusable

    Disposable

    EAN

    4046719400522

    Fabric Weight

    50

    Material

    SMS Nonwoven Fabric

    MFR Part No.

    7000089619

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Series

    4515B

    Size

    M

    Standards Met

    EN1073-2 EN 13034: 2005 +A1:2009 EN ISO 13982-1:2004

    UNSPSC Code

    42131605