3M

4530 Protective Coverall

2 Variations

Designed to protect against Type 5 dusts and Type 6 liquid splashes, this high-quality coverall delivers excellent protection without sacrificing user comfort.

The microporous laminated fabric is breathable and allows for freedom of movement during prolonged periods of wear.

Features and Benefits
• Back panel significantly improves air circulation and reduces heat stress
• Knitted cuffs, elasticated hood, waist, and ankles allow for freedom of movement
• Two-way zipper closure with sealable storm flap to prevent catching
• Three-panel hood improves the fit of compatible PPE
• Enhanced gusset for strength and comfort

Typical Applications
• Welding
• Powder handling
• Light-duty maintenance and repair
• Janitorial
• Metalwork
• Woodworking

Standards
• CE Category III
• EN 13034:2005 + A1:2009 Liquid Protection Type 6
• EN ISO 13982-1:2001 + A1:2010 Dust Protection Type 5
• EN 1149-1:2006 Anti-static (all apparel must be grounded for treatment to be effective)
• EN 1073-2:2002 Nuclear Class 1 (except EN863 puncture resistance. Does not protect against radiation)
• Tested to ISO 15025:2000 and complies with ISO 14116:2008 for limited flame spread resistance Index 1. (Must be worn over Index 2 or 3 garments and not next to the skin)

Warnings
• Not suitable for contact with heavy oils or combustible liquids
• Does not protect against high mechanical risks