3M

4545 Protective White Coveralls

3 Variations

Made from non-woven fibres and laminated with microporous material, these coveralls allow heat and moisture to evaporate to keep the wearer cool and comfortable.

The 3-panel hood allows for full movement without reducing visibility, while the 2-way zips and strong stitched and bound seams protect against the risk of seepage and skin exposure.

Features and Benefits
• Offers CE Category III protection while maintaining user comfort
• Lightweight and roomy for non-restricted movement
• Elasticated cuffs, waist, ankles, and hood for fit security

Standards
• CE CAT. III
• EN ISO 13982-1:2004+ A1:2010
• EN 1149-5:2008
• EN 1073-2:2002 except EN 863 puncture and EN 13274 resistance to ignition
• EN 14126:2003

Notes
• Single use