SKU:
MMM9624565F
MPN:
7000034775
£2.99
Ex VAT
£6.99
| Save 57.22%
£3.59
Inc VAT
6 Variations Available
Product Details
Product Specification
The 4565 coveralls are comprised of a unique blend of fabrics, designed to not only reduce the weight of the coverall but also enhance comfort and improve the chemical permeation performance. The coveralls are made with taped seams for increased protection against fine particles and liquid chemical sprays (CE Type 4/5/6) and they have been tested to EN 14126 for biological protection against infective agents. They also come with a 3-piece hood, knitted cuffs and a two-way zip with resealable storm-flap.
Attribute | Value |
---|---|
Brand | 3M |
Chest Size | 46-49in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 4046719402144 |
Material | Polyester |
MFR Part No. | 7000034775 |
Product Type | Coverall |
Protection Type | Type 4/5/6 |
Series | 4565 |
Size | 2XL |
Standards Met | EN1073-2 EN 13034: 2005 +A1:2009 EN 14126:2003 EN 14605:2005+A1:2009 EN ISO 13982-1:2004 |
UNSPSC Code | 42131605 |