3M

4570, Chemical Protective Coveralls, Disposable, Type 3/4/5/6, Grey, Laminates, Zipper Closure, Chest 40-42", M

SKU:

MMM9624570C

MPN:

7000089688

£51.99

Ex VAT

£62.39

Inc VAT

IN STOCK (22)

    Product Details

    The 4570 coverall is a high-performance chemical protective suit designed to protect against Type 5 hazardous dusts, Type 6 light liquid splashes, Type 4 low-pressure liquid sprays, and Type 3 high-pressure liquid jets.


    Features and Benefits
    • Enlarged zip for quick and easy closure
    • Double-closing storm flap system and chin flap for added protection against the elements
    • Finger loops to maintain wrist and arm coverage


    Standards
    • CE Category III
    • EN 14605 Liquid Protection Type 3 and Type 4
    • EN 13034 Liquid Protection Type 6
    • EN ISO 17491-3 Liquid Protection Spray Test
    • EN ISO 13982-1 Dust Protection Type 5
    • EN 1149-5:2008 Anti-static
    • EN 1073-2:2002 Nuclear Class 2
    • EN 14126:2006 Biohazard Type 3-B, Type 4-B, Type 5-B, Type 6-B


    Warnings
    • All apparel must be suitably grounded for EN 1149-5:2008 anti-static treatment to be effective
    • Electrostatic properties may decrease with use or in severe conditions


    Notes
    • Shelf life is 10 years when stored correctly


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Chest Size

    40-42in.

    Closure Type

    Zipper

    Colour

    Grey

    Disposable/Reusable

    Disposable

    EAN

    4046719402236

    Fabric Weight

    92

    Material

    Laminates

    MFR Part No.

    7000089688

    Product Type

    Coverall

    Protection Type

    Type 3/4/5/6

    Series

    4570

    Size

    M

    Standards Met

    EN1073-2 EN 13034: 2005 +A1:2009 EN 14126:2003 EN 14605:2005+A1:2009 EN ISO 13982-1:2004

    UNSPSC Code

    42131605