noscriptA40 Liquid & Particle Protection Hooded Coveralls, White | Cromwell Tools

Kleenguard

A40 Liquid & Particle Protection Hooded Coveralls, White

6 Variations

The A40 coveralls provide Category III protection during process critical productions. Designed for single-use, they are over 35% stronger than the market-leading product, delivering tear resistance and protection against liquids and particles in high-risk environments.

Featuring an adjustable hood and thumb loops, these coveralls are designed for continuous protection and comfort, allowing for full-body flexibility and unrestricted movement.

Features and Benefits
• Delivers protection against a range of chemicals to suit a multitude of tasks
• Latex-free to prevent reactions on sensitive skin types
• Low linting to prevent product contamination

Typical Applications
• Pharmaceutical industries
• Chemical handling
• Manufacturing
• Utilities
• Electronics
• Agriculture
• Automotive

Standards
• CE PPE Category III
• EN ISO 13982-1:2001 Particle Protection Type 5
• EN13034:2005 - Limited Splash Protection Type 6
• EN1073-2:2002 Radioactive Dust Contamination Protection
• EN1149-1:1995 Antistatic

Warnings
• Intended for occupational workplace use only
• PPE must be used in compliance with Health and Safety regulations and standards
• Please refer to user instructions for a full list of warnings and limitations for this product