Alpha Solway

Alphashield 2000, Chemical Protective Coveralls, Disposable, Type 5/6, White, Polypropylene, Chest 100 - 108cm, L

SKU:

ASY9623080C

MPN:

PDS2B/HS2000/WH3

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    Disposable lightweight coverall produced from spun-bonded polypropylene with an outer breathable film to protect workers from hazardous substances or sensitive products and processes from contamination.


    Features and Benefits
    • Lightweight spun-bonded polypropylene material with outer breathable film for comfort and safety
    • Innovative gusset area and comfort back panel for users comfort
    • Designed with taped sealing on storm flap for additional protection
    • Thumb loop arm protection to ensure remains in place when arm is raised
    • Elasticated three piece hood construction that provides added durability, comfort and optimum fit
    • Secure elasticated fit to ankles and wrists, preventing movement


    Typical Applications
    • Agriculture
    • Clean Room
    • Electronics
    • Hazardous Material
    • Biological Hazards
    • Handling
    • Paint Spraying
    • Printing
    • Chemical Handling


    Notes
    • Colour:White


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Alpha Solway

    Colour

    White

    Disposable/Reusable

    Disposable

    Material

    Polypropylene

    MFR Part No.

    S2BH

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Series

    Alphashield 2000

    Size

    L

    Standards Met

    EN1073-2 EN1149-5

    UNSPSC Code

    42131605