SKU:
ASY9623080D
MPN:
PDS2B/HS2000/WH4
£5.99
Ex VAT
£7.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Disposable lightweight coverall produced from spun-bonded polypropylene with an outer breathable film to protect workers from hazardous substances or sensitive products and processes from contamination.
Features and Benefits
• Lightweight spun-bonded polypropylene material with outer breathable film for comfort and safety
• Innovative gusset area and comfort back panel for users comfort
• Designed with taped sealing on storm flap for additional protection
• Thumb loop arm protection to ensure remains in place when arm is raised
• Elasticated three piece hood construction that provides added durability, comfort and optimum fit
• Secure elasticated fit to ankles and wrists, preventing movement
Typical Applications
• Agriculture
• Clean Room
• Electronics
• Hazardous Material
• Biological Hazards
• Handling
• Paint Spraying
• Printing
• Chemical Handling
Notes
• Colour:White
Attribute | Value |
---|---|
Brand | Alpha Solway |
Colour | White |
Disposable/Reusable | Disposable |
Material | Polypropylene |
MFR Part No. | S2BH |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Alphashield 2000 |
Size | XL |
Standards Met | EN1073-2 EN1149-5 |
UNSPSC Code | 42131605 |