SKU:
ASY9623090K
MPN:
PDS2B/HS200C/WH5
£5.79
Ex VAT
£6.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Single use protective coverall made from lightweight spun-bonded polypropylene with an outer breathable film. Designed to protect from hazardous substances or sensitive products from contamination.
Features and Benefits
• Pioneering, 3 part elasticated hood construction provides added resilience, improved comfort and secure wear
• Taped sealing storm flap additional protection
• Thumb loops to ensures arm protection remains secure when arms are raised
• Elasticated wrists and ankles for secure fit
• Lightweight spun-bonded polypropylene with outer breathable film
• Innovative comfort back panel and gusset area
Typical Applications
• Clean Room
• Printing
• Agriculture
• Biological Hazards
• Chemical Handling
• Electronics
• Hazardous Material Handling
• Paint Spraying
Notes
• Type 5 protection against particulate hazards
• Type 6 protection - limited liquid splashes or sprays (depending on the chemical toxicity and exposure conditions)
• Various sizes available
Attribute | Value |
---|---|
Brand | Alpha Solway |
Colour | White |
Disposable/Reusable | Disposable |
Material | Polyethylene Polypropylene |
MFR Part No. | 2000CP XXL |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Alphashield 2000CP |
Size | 2XL |
Standards Met | EN ISO 17491-4:2008 |
UNSPSC Code | 42131605 |