SKU:
ASY9623090B
MPN:
PDS2B/HS2200/WH2
£4.99
Ex VAT
£5.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Disposable coverall made with robust polyethylene and polypropylene bound seam
to protect from hazardous, sensitive products and processes from contamination.
Features and Benefits
• Lightweight microporous polyethylene (PE) laminate with robust bound seam for additional protection
• Two- way front zipper and re-sealable storm flap
• Thumb loop design that ensures arm protection remains in place
• Elasticated ankles, wrists and waist for an enhance fit
• Three piece elasticated hood construction delivers added durability and comfort
• Bright orange stitched seams for high safety awareness
Typical Applications
• Electronics
• Hazardous material
• Handling
• Paint spraying
• Printing
• Agriculture
• Biological hazards
• Chemical handling
• Clean room
Attribute | Value |
---|---|
Brand | Alpha Solway |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
Material | Polyethylene Polypropylene |
MFR Part No. | S2200 MED |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Alphashield 2200 |
Size | M |
Standards Met | EN1073-2 EN1149-5 EN 13034: 2005 +A1:2009 EN ISO 13982-1:2004 |
UNSPSC Code | 42131605 |