noscriptAnsell AlphaTec 1500 Hooded Coveralls, 5XL, Orange OR15S-00138-09 | Cromwell Tools

Ansell

AlphaTec 1500 Hooded Coveralls, 5XL, Orange

SKU:

ANS9621520J

MPN:

OR15S-00138-09

£4.79

Ex VAT

£5.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The AlphaTec® 1500 coveralls combine strength with exceptional protection against hazardous particulate. Designed especially for workers who are involved in the stripping, clearing up, and handling of asbestos and other hazardous powders, these breathable coveralls are the ideal choice for a range of industrial settings.


    Features and Benefits
    • 3 piece hood for optimum coverage
    • 2 way front zipper with resealable storm flap for convenience
    • Elasticated hood, wrists, waist and ankles for full movement
    • Stitched and taped seams for durability
    • Air and water permeable to prevent heat build-up


    Typical Applications
    • Asbestos related work
    • General maintenance
    • Construction
    • Handling powders


    Standards
    • CE Category III [Type 5, Type 6]
    • EN 1073-2:2002


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Closure Type

    Zipper

    Colour

    Orange

    Disposable/Reusable

    Disposable

    EAN

    5013756059395

    Fabric Weight

    50

    Material

    Polypropylene

    MFR Part No.

    OR15-S-00-138-09

    Product Type

    Coverall

    Series

    AlphaTec®

    Size

    5XL

    UNSPSC Code

    42131605