noscriptAnsell AlphaTec 1800 Hooded Coverall, 4XL, White WH18B-00111-08 | Cromwell Tools

Ansell

AlphaTec 1800 Hooded Coverall, 4XL, White

SKU:

ANS9621840H

MPN:

WH18B-00111-08

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (31)

    Product Details

    MICROGARD® 1800 is a lightweight, breathable material and so is particularly suited to warmer working environments. Provides a good barrier to low hazard liquid spray and fine particulates.


    Features and Benefits
    • Protects against low hazard liquid spray, splash and particles
    • Moisture vapour permeable to help reduce the risk of heat stress and a comfortable breathable wear
    • Anti-static design tested according to EN1149-5
    • Low linting to reduces the risk of fibre contamination in some critical areas
    • Optimised body fit to Improves wearer comfort and safety
    • Silicone free


    Typical Applications
    • General Maintenance
    • Paint Spraying
    • Powder Handling


    Standards
    • Type 5 EN ISO 13982-1 Dry particle suit
    • Type 6 EN13034 Low level spray tight suit
    • EN1149-5 Anti-static


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5013756110386

    MFR Part No.

    WH18-B-00-111-08

    Product Type

    Coverall

    Size

    4XL

    UNSPSC Code

    42131605