£5.79
Ex VAT
£6.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The AlphaTec® Chemical Protection Coveralls offer Type 5/6 protection against chemicals and airborne particulates. Designed for use in warm working environments, the moisture-permeable fabric prevents the build-up of body heat and keeps the wearer comfortable at all times.
Features and Benefits
• Breathable SMS material to help reduce the risk of heat stress
• Silicone-free and suitable for spray painting applications
• Low linting for reduced risk of contamination in critical areas
• Elasticated waist, ankles, hood, and wrists for a secure and comfortable fit
• Anti-static treatment to disperse static build-up
• Designed to fit the contours of the body for improved comfort and safety
Typical Applications
• Aerospace
• Automotive
• Boat and shipbuilding
• Life sciences
• Metal fabrication
• Wind turbine manufacturing
• Composites
• General maintenance
• Paint spraying
• Surface preparation
Standards
• Type 5 EN ISO 13982-1 Dry particle suit
• Type 6 EN13034 Low-level spray tight suit
• EN1149-5 Anti-static
• EN1073-2 Barrier to radioactive particulates - Class 1
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Zipper |
Colour | Blue/White |
Disposable/Reusable | Disposable |
EAN | 5013756128909 |
Material | Microporous Polyethylene Film |
MFR Part No. | WN18-B-00-195-08 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | AlphaTec® |
Size | 4XL |
UNSPSC Code | 42131605 |