Ansell

AlphaTec 2000 COMFORT Coverall with Hood, 4XL, White

SKU:

ANS9622030H

MPN:

WH20B-00129-08

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (20)

    Product Details

    Designed for working in warmer climates or warm working environments, these protective coveralls are constructed from breathable fabric to reduce the risk of heat stress. Delivering protection against low hazard liquid spray and biological hazards, these coveralls can be worn in conjunction with other complimentary PPE such as eye and hand protection.


    Features and Benefits
    • Optimised body fit design to improve comfort and protection
    • Super low linting to reduce product contamination
    • Silicone-free and suitable for painting applications
    • Elasticated waist, wrists, hood, and ankles for maximum flexibility and movement
    • Re-sealable storm flap to protect the closure from particulate and against catching
    • Thumb loops maintain secure coverage around the wrist for increased protection
    • Protective back panel allows airflow around the suit to increase wearer comfort
    • Bound seams ensure spray-tight front protection and excellent overall particle protection


    Typical Applications
    • Life Sciences
    • Automotive
    • Inspection
    • Metal fabrication
    • Food processing
    • Chemical
    • Agriculture
    • Emergency medical services
    • Machinery operation
    • Oil and gas
    • Utilities


    Standards
    • CE Category III
    • EN ISO 139821 Type 5 Dry Particle Suit
    • EN 13034 Type 6 Low Level Spray Tight Suit
    • EN 10732 Class 2 Barrier to Radioactive Particles
    • EN 11495 Anti-static


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Closure Type

    Zipper

    Colour

    White

    EAN

    5013756011638

    Fabric Weight

    63

    Material

    Microporous polyethylene film

    MFR Part No.

    WH20B-00129-08

    Product Type

    Coverall

    Series

    AlphaTec®

    Size

    4XL

    UNSPSC Code

    42131605