£15.49
Ex VAT
£18.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Introducing the AlphaTec 2300 PLUS chemical coverall, meticulously crafted from AlphaTec 2300 fabric to provide a reliable barrier against inorganic liquid chemical resins, acids, bases, and fibers associated with composites manufacturing. The lightweight nature of the fabric ensures that the coverall remains comfortably wearable, even during extended periods of use. The elasticated hood not only enhances protection but also guarantees a snug and comfortable fit. Trust in the AlphaTec 2300 PLUS chemical coverall for its combination of effective protection and wearer comfort, making it an ideal choice for tasks involving exposure to various chemical substances.
Features and Benefits
• Antistatic overalls designed to offer protection against a range of inorganic liquid chemical resins as well as fibres associated with composites manufacturing
• Made from polyethylene-coated bi-component non-woven fabric that aims to create a barrier while remaining lightweight
• Designed to protect the wearer against particulate radioactive contamination and some infective agents for a limited amount of time
• Liquid-tight and spray-tight, as well as resistant to airborne solid particles
• Features an elasticated hood for superior coverage and protection
• Cuffs, waist and ankles are elasticated while the front zip is covered by a flap with self-adhesive tape to ensure a tighter seal
• Finger loops work to prevent sleeves from riding up, to maintain coverage as well as comfort
Typical Applications
• Oil and gas
• Industrial
• Food Processing
Notes
• CE category: III Type 3B, Type 4B, Type 5B
• EN 10732, EN 14126, EN 11495
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Zipper |
Colour | Yellow |
Disposable/Reusable | Disposable |
EAN | 5013756066379 |
Fabric Weight | 65 |
Material | Polyethylene |
MFR Part No. | YY23T-00132-03 |
Product Type | Coverall |
Size | M |
UNSPSC Code | 42131605 |