Ansell

AlphaTec 2500 Ultrasonically Welded Coverall With Hood, XL, White

SKU:

ANS9622401D

MPN:

WH25W-00111-05

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (25)

    Product Details

    Silicone-free breathable microporous laminate type 5/6 coverall design to protect from liquid chemical particulate biological hazards.


    Features and Benefits
    • 3-piece hood design with 2-way front zipper and resealable storm flap for user optimum fit and safety
    • Elasticated hood, waist, wrists, ankles and finger loops for secure fit
    • Acts as a protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
    • Moisture vapor permeable fabric ("breathable") to reduce heat stress and comfortable fit
    • Low linting to help reduce the risk of cross contamination in critical areas
    • Versatile anti-static and silicone free to protect in a range of settings


    Typical Applications
    • Life Sciences
    • Automotive
    • Metal fabrication
    • Food Processing
    • Defense


    Notes
    • EN 1073-2
    • EN 14126
    • DIN 32781
    • EN 1149-5
    • CE category III Type 5-B/Type 6-B


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5013756109663

    Fabric Weight

    63

    Material

    Microporous polyethylene film

    MFR Part No.

    WH25W-00111-05

    Product Type

    Coverall

    Protection Type

    Type 4/5/6

    Size

    XL

    Standards Met

    DIN 32781 EN1073-2 EN 14126:2003

    UNSPSC Code

    42131605