SKU:
TFF9628239A
MPN:
9628239A
£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Constructed from durable Tyvek® 200 fabric, these hooded white coveralls offer type 5/6 barrier protection against chemical splash. Made to support user wearability, these coveralls are soft to the touch and allow air to circulate for user comfort during prolonged use.
Features and Benefits
• Elasticated face, wrists, waist, and ankles for user comfort
• 2-piece hood ensures protection regardless of the head's angle
• Yellow external seams for easy visual identification
Standards
• Category III, Type 5 and 6
• EN1073-2 (Protection against radioactive contamination)
• EN1149-1 (Antistatic treatment on the outside)
Attribute | Value |
---|---|
Brand | Tuffsafe |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5036140468696 |
Material | Tyvek® 200 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Size | S |
Standards Met | EN1073-2 EN1149-5 |
UNSPSC Code | 42131605 |