SKU:
ASY9622014D
MPN:
CCCMB/001300/GN4
£86.99
Ex VAT
£104.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Manufactured from PVC coated Nylon with a weight of 380g/m². The high frequency welded seams improve the products overall durability and life span. Ideal for protecting against acids, alkalis, solvents and other chemicals. Provides exceptional protection against chemicals. The hood grants extended protection. Chemical resistance to BS EN465:1995 Type 4 and BS EN466:1995 Type 3.
Attribute | Value |
---|---|
Brand | Alpha Solway |
Chest Size | 46-48in. |
Closure Type | Stud |
Colour | Green |
Disposable/Reusable | Reusable |
Fabric Weight | 380 |
Material | Nylon |
MFR Part No. | CMBH |
Product Type | Coverall |
Protection Type | Type 3/4 |
Series | Chemmaster |
Size | XL |
Standards Met | BS EN465:1995 BS EN466:1995 |
UNSPSC Code | 42131605 |