SKU:
TVK9622234E
MPN:
D15193481
£35.99
Ex VAT
£43.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
White hooded coveralls. Tychem® 4000 garments are made from a lightweight, supple and durable fabric (<700g per garment) consisting of a chemical barrier film laminated to a heavy duty Tyvek® substrate. They achieve a barrier to permeation by a broad range of inorganic and organic chemicals. Ideal for chemical handling, environmental clean-up operations and emergency response. Also suitable for a variety of industries, including oil and gas, chemical engineering, and for use by hazardous material response teams and other emergency services.
Features and benefits:
-Thumb loops to prevent sleeves from riding up
-Elasticated face, wrists, waist and ankles for an optimal fit
-Self-adhesive chin flap for tight seal of suit to face-mask
-Certified according to Regulation (EU) 2016/425
-Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
-EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination)
-Antistatic treatment (EN 1149-5) - on inside
-Stitched and over-taped seams with barrier tape for protection and strength
-Double cuffs for good glove compatibility
-Double zippers and double flaps for greater tightness, outer flap with adhesive tape and integrated chin flap
Attribute | Value |
---|---|
Brand | (Unbranded) |
Chest Size | 52-54in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5450208012438 |
Fabric Weight | 124 |
Material | Laminates |
MFR Part No. | D15193481 |
Product Type | Coverall |
Protection Type | Type 3/4/5/6 |
Series | CHZ5 |
Size | 2XL |
Standards Met | EN1073-2 EN1149-5 |
UNSPSC Code | 42131605 |