£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Offer excellent protection against ultra-fine particles, concentrated inorganic chemicals and biological hazards.
Features and Benefits
• Constructed with multiple layers to offer effective protection from chemicals and other hazards
• Double self-adhesive zipper and chin flap provide a strong liquid barrier
• Elasticated hood, cuffs, waist and ankles to ensure a good fit, and thumb loops to prevent sleeves from riding up when reaching
• Protects the wearer from a range of biological hazards including body fluids, blood borne pathogens and liquid aerosol penetration, as well as both wet and dry microbial penetration
Typical Applications
• Chemical spill clean-up
• Emergency response
• Military
• Petrochemical applications
Attribute | Value |
---|---|
Brand | (Unbranded) |
Closure Type | Zipper |
Colour | Yellow |
Disposable/Reusable | Disposable |
MFR Part No. | 382113905 |
Product Type | Coverall |
Size | 2XL |
UNSPSC Code | 42131605 |