noscriptCoverall With Hood, Green | Cromwell Tools

Microgard

Coverall With Hood, Green

3 Variations

MICROGARD® 2000 STANDARD provides both protection and comfort with exceptional liquid and particulate protection. Suitable for a wide range of industrial applications.

Features and benefits
• Provides protection and comfort with exceptional liquid and particulate protection
• designed to allow water vapour (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals
• Filter 100% of particulates down to 0.01 microns in size
• High quality two-way stretch microporous film provides an effective liquid and particle barrier combined with a high-water vapour transmission rate from inside to outside
• 3-piece hooded design with elasticated wrists, finger loops, waist and ankles for secure fit
• 2-way front zipper with re-sealable storm flap

Typical Applications
• Pharmaceutical industries
• Agriculture
• Clean-rooms
• Paint spraying
• Crime scene investigation
• Veterinary services

Notes
• EN ISO 13982-2
• EN 13034
• EN 1073-2
• EN ISO 13935-2
• EN ISO 13982-1: 2004+A1:2010
• EN 13034: 2005+A1: 2009
• EN 1073-2: 2002
• EN14126: 2003
• DIN 32781
• EN1149-5: 2008