SKU:
DUP9623410K
MPN:
D14886039
£6.29
Ex VAT
£7.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These two-piece white hooded elasticated coveralls offers the wearer Type 5 and 6 barrier protection against chemical splash and is both air and moisture vapour permeable for optimum user comfort.
Features and Benefits
• Two-piece elasticated hood, wrists, waist, and ankles for a secure fit
• Constructed from robust yet lightweight optimised non-woven polyethylene (<180g per garment) for user comfort
• Stitched external seams in yellow for easy visual identification and differentiation
Typical Applications
• Pharmaceutical (low level)
• Remediation
• Industrial cleaning
• General manufacturing
Standards
• Category III, Type 5 and 6
• Certified (EU) 2016/425
• EN1149-1 (External antistatic treatment)
• EN 1073-2 (protection against radioactive contamination)
Attribute | Value |
---|---|
Brand | (Unbranded) |
Chest Size | 36-27in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5450208011813 |
Material | Polyethylene |
MFR Part No. | D14886039 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Easysafe |
Size | S |
Standards Met | Antistatic treatment (EN 1149-1) - on outside EN1073-2 |
UNSPSC Code | 42131605 |