Tyvek

Industry, Chemical Protective Coveralls, Disposable, Type 5/6, White, Tyvek® 500, Zipper Closure, Chest 36-27", S

SKU:

TVK9622110A

MPN:

D13395579

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (50+)

    Product Details

    The Tyvek® 500 white coveralls are constructed from flash spun high-density polyethylene, providing an ideal balance of protection, durability, and comfort.


    Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 micron in size).


    Features and benefits
    • Ultra low-linting and anti-statically treated
    • Silicon non-added
    • Robust yet lightweight coverall (<180g per garment)
    • Elasticated wrists, and ankles for a secure fit
    • Gusset for improved fit
    • Stitched internal seams to help reduce contamination from the inside to the outside of the garment
    • Tyvek® zipper and zipper flap for enhanced protection


    Standards
    • Certified according to Regulation (EU) 2016/425
    • Chemical protective clothing, Category III, Type 5 and 6
    • EN 1073-2 (protection against radioactive contamination)
    • Antistatic treatment (EN 1149-5) - on both sides


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tyvek

    Chest Size

    36-27in.

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5450208000466

    Fabric Weight

    41.5

    Material

    Tyvek® 500

    MFR Part No.

    D13395579

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Series

    Industry

    Size

    S

    Standards Met

    EN1073-2

    UNSPSC Code

    42131605