SKU:
TVK9622112C
MPN:
D13395377
£6.19
Ex VAT
£7.43
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Tyvek® 500 white coveralls are constructed from flash spun high-density polyethylene, providing an ideal balance of protection, durability, and comfort.
Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 micron in size).
Features and benefits
• Ultra low-linting and anti-statically treated
• Silicon non-added
• Robust yet lightweight coverall (<180g per garment)
• Elasticated wrists, and ankles for a secure fit
• Gusset for improved fit
• Stitched internal seams to help reduce contamination from the inside to the outside of the garment
• Tyvek® zipper and zipper flap for enhanced protection
Standards
• Certified according to Regulation (EU) 2016/425
• Chemical protective clothing, Category III, Type 5 and 6
• EN 1073-2 (protection against radioactive contamination)
• Antistatic treatment (EN 1149-5) - on both sides
Attribute | Value |
---|---|
Brand | Tyvek |
Chest Size | 44-46in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5450208000480 |
Fabric Weight | 41.5 |
Material | Tyvek® 500 |
MFR Part No. | D13395377 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Industry |
Size | L |
Standards Met | EN1073-2 |
UNSPSC Code | 42131605 |