SKU:
TVK9622170A
MPN:
D14529838
£7.99
Ex VAT
£9.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These hooded white coveralls come with attached, slip-retardant overshoes. Constructed from flash-spun high-density polyethylene, providing an ideal balance of protection, durability, and comfort. Permeable to both air and water vapour, yet repels water-based liquids and aerosols. The garments offer an excellent barrier against fine particles and fibres (down to 1 micron in size). Applications include the pharmaceutical industry, laboratories, cosmetics, optical, and electronics.
Features and Benefits
• Robust yet lightweight (<250g per garment)
• 3-piece hood and gusset for improved fit
• Elasticated face, wrists, and ankles as well as glued-in waist elastic.
• Ultra-low-linting
• Anti-statically treated
• Available in a variety of sizes to suit your needs
• Silicon non-added
• Stitched internal seams to help reduce contamination from the inside to the outside of the garment
• Attached overshoes consisting of garment material with friction-coated soles to provide added slip-resistance
• Tyvek® zipper and zipper flap for enhanced protection
Typical Applications
• Laboratory
• Medical
• Agricutural
Standards
• Certified according to Regulation (EU) 2016/425
• Chemical protective clothing, Category III, Type 5 and 6
• EN 1073-2 (protection against radioactive contamination)
• EN 1149-5
Attribute | Value |
---|---|
Brand | Tyvek Pro-Tech |
Chest Size | 36-27in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5450208011394 |
Fabric Weight | 41.5 |
Material | Tyvek® 500 |
MFR Part No. | D14529838 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Labo |
Size | S |
Standards Met | EN1073-2 |
UNSPSC Code | 42131605 |