SKU:
TVK9622711B
MPN:
D13495156
£29.79
Ex VAT
£35.75
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Offer excellent chemical permeation protection to an extensive range of chemicals, helping to protect personnel against numerous toxic industrial organic chemicals, highly concentrated inorganic chemicals (even under pressure), particulates, biohazards and certain chemical warfare agents. Available in orange for high visibility, or grey for discretionary needs.
Features and Benefits
• Constructed from a lightweight and durable fabric (<500g per garment) consisting of a proprietary barrier film laminated to a heavy duty Tyvek® substrate
• Double self-adhesive zipper and chin flap
• Elasticated hood, wrists, thumb loops, waist and ankles
• Stitched and over-taped seams
• Anti static treatment on inside
Typical Applications
• Chemical spill clean-up
• Emergency response
• Military
• Petrochemical applications
Attribute | Value |
---|---|
Brand | Tyvek |
Chest Size | 40-42in. |
Closure Type | Zipper |
Colour | Grey |
Disposable/Reusable | Disposable |
EAN | 5450208004730 |
Fabric Weight | 120 |
Material | Tychem® 6000 |
MFR Part No. | D13495156 |
Product Type | Coverall |
Protection Type | Type 3/4/5/6 |
Series | 6000 F |
Size | M |
Standards Met | EN1073-2 EN 14126:2003 |
UNSPSC Code | 42131605 |