Tyvek Pro-Tech

Labo White Hooded Coveralls

6 Variations

These hooded white coveralls come with attached, slip-retardant overshoes. Constructed from flash-spun high-density polyethylene, providing an ideal balance of protection, durability, and comfort. Permeable to both air and water vapour, yet repels water-based liquids and aerosols. The garments offer an excellent barrier against fine particles and fibres (down to 1 micron in size). Applications include the pharmaceutical industry, laboratories, cosmetics, optical, and electronics.

Features and Benefits
• Robust yet lightweight (<250g per garment)
• 3-piece hood and gusset for improved fit
• Elasticated face, wrists, and ankles as well as glued-in waist elastic.
• Ultra-low-linting
• Anti-statically treated
• Available in a variety of sizes to suit your needs
• Silicon non-added
• Stitched internal seams to help reduce contamination from the inside to the outside of the garment
• Attached overshoes consisting of garment material with friction-coated soles to provide added slip-resistance
• Tyvek® zipper and zipper flap for enhanced protection

Typical Applications
• Laboratory
• Medical
• Agricutural

Standards
• Certified according to Regulation (EU) 2016/425
• Chemical protective clothing, Category III, Type 5 and 6
• EN 1073-2 (protection against radioactive contamination)
• EN 1149-5