£59.99
Ex VAT
£71.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Multi-layer, type 3/4/5 protective chemical barrier overalls.
Features and Benefits
• Up to 480 minutes of breakthrough time against 14 out of 15 chemicals listed in EN ISO 6529
• Taped and welded seams for the highest barrier to particulates and liquids
• Protective 2-piece hood, dual zip, double cuffs strong barrier
• Elasticated waist, wrists, ankles and hood for a secure comfortable fit
Typical Applications
• Chemical
• Healthcare
• Sewage purification
• Agriculture
• Pharmaceuticals
• Fire and Rescue
• Oil and petrochemicals
Standards
• EN 1149-5 Antistatic
Attribute | Value |
---|---|
Brand | Ansell |
Closure Type | Zipper |
Colour | Orange |
Disposable/Reusable | Disposable |
EAN | 5013756014592 |
Material | MICROCHEM® 5000 |
MFR Part No. | 17A0006 |
Product Type | Coverall |
Protection Type | Type 3/4/5 |
Series | Microchem |
Size | XL |
UNSPSC Code | 42131605 |