DuPont Proshield

Proshield 60, Chemical Protective Coveralls, Disposable, Type 5/6, White, Polypropylene, Zipper Closure, Chest 43-46", XL

SKU:

DUP9625470E

MPN:

D15519555

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (50+)

    Product Details

    These elasticated hooded coveralls deliver comfortable protection against particles and liquids, as well as non-hazardous dry particles.


    Features and Benefits
    • Elasticated face, wrists, waist and ankles for a secure fit
    • Non-woven fabric construction combines good particle protection with high liquid repellency
    • Protects against non-hazardous dry particles down to one micron in size
    • Stitched internal seams for robust wear
    • Easy to secure zipper flap
    • Permeable to moisture vapour, but not air permeable


    Typical Applications
    • General maintenance
    • Hospitals


    Standards
    • CE Category III, Type 5 & 6
    • EN1073-2
    • EN1149-5 Antistatic


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    DuPont Proshield

    Chest Size

    43-46in.

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5450208017891

    Fabric Weight

    60

    Material

    Polypropylene

    MFR Part No.

    D15519555

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Series

    Proshield 60

    Size

    XL

    Standards Met

    Antistatic treatment (EN 1149-5) - on inside EN1073-2

    UNSPSC Code

    42131605