SKU:
DUP9624820K
MPN:
D15338122
£3.79
Ex VAT
£4.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These hooded coveralls are available in either white or blue in a variety of sizes. The coveralls comprise a 2-piece hood and are elasticated around the face, wrists, waist, and ankles. The garments are based on SMS fabric technology and are designed to protect workers from certain substances, whilst providing a high level of comfort. They are typically used, depending on toxicity and exposure conditions, for protection against particles (Type 5), and limited liquid splashes or sprays (Type 6). The coveralls are the ideal choice for workers seeking protection against dirt and grime during light-duty work and other industries.
Features and Benefits
• Antistatic treatment on the inside (blue) or on both sides (white)
• Stitched external seams
• Nylon zipper with flap
• Available in either white or blue in a range of sizes
• Elasticated waist for a secure fit
• Hooded for extra protection
Typical Applications
• Construction
• Agriculture
Standards
• EN 1149-5
• EN 1073-2
• CAT III
• Certified according to Regulation (EU) 2016/425
Attribute | Value |
---|---|
Brand | DuPont Proshield |
Chest Size | 36-39in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5450208012643 |
Fabric Weight | 43 |
Material | ProShield® 20 |
MFR Part No. | D15338122 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Proshield Basic |
Size | M |
Standards Met | Antistatic treatment (EN 1149-5) - on both sides EN1073-2 |
UNSPSC Code | 42131605 |