DuPont Proshield

Proshield Basic, Chemical Protective Coveralls, Disposable, Type 5/6, White, ProShield® 20, Zipper Closure, Chest 43-46", XL

SKU:

DUP9624840K

MPN:

D15338149

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (50+)

    Product Details

    These hooded coveralls are available in either white or blue in a variety of sizes. The coveralls comprise a 2-piece hood and are elasticated around the face, wrists, waist, and ankles. The garments are based on SMS fabric technology and are designed to protect workers from certain substances, whilst providing a high level of comfort. They are typically used, depending on toxicity and exposure conditions, for protection against particles (Type 5), and limited liquid splashes or sprays (Type 6). The coveralls are the ideal choice for workers seeking protection against dirt and grime during light-duty work and other industries.


    Features and Benefits
    • Antistatic treatment on the inside (blue) or on both sides (white)
    • Stitched external seams
    • Nylon zipper with flap
    • Available in either white or blue in a range of sizes
    • Elasticated waist for a secure fit
    • Hooded for extra protection


    Typical Applications
    • Construction
    • Agriculture


    Standards
    • EN 1149-5
    • EN 1073-2
    • CAT III
    • Certified according to Regulation (EU) 2016/425


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    DuPont Proshield

    Chest Size

    43-46in.

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5450208012667

    Fabric Weight

    43

    Material

    ProShield® 20

    MFR Part No.

    D15338149

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Series

    Proshield Basic

    Size

    XL

    Standards Met

    Antistatic treatment (EN 1149-5) - on both sides EN1073-2

    UNSPSC Code

    42131605