DuPont Proshield

Proshield FR, Chemical Protective Coveralls, Disposable, Type 5/6, White, Polypropylene, Zipper Closure, Chest 48-50", XL

SKU:

DUP9625840K

MPN:

D14591537

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to protect against particles and limited liquid splashes or sprays of water-based liquids, the ProShield® coverall is comfortable and allows for freedom of movement when worn in conjunction with flame-retardant workwear.


    Features and Benefits
    • 3-piece gusset for optimal fit
    • Elasticated face, wrists, waist and ankles and a generous fit for high freedom of movement when wearing index 2 or 3 flame-retardant workwear beneath
    • Constructed from a non-halogenated, flame-retardant polypropylene SMS nonwoven fabric that provides limited protection against flame spread (index 1)
    • Protection against particles and limited liquid splashes or sprays of water-based liquids
    • Anti-static treatment on both sides for added resistance
    • Stitched external seams in orange for visual identification and differentiation
    • Zipper flap for secure protection


    Typical Applications
    • Petrochemical
    • Railway industries
    • Welding
    • Gas and metal applications
    • Ex-Zones


    Standards
    • CE Category III
    • EN 14116 index 1 (limited flame spread),
    • EN 1073-2 (protection against radioactive contamination)
    • EN 1149-5 (anti-static on both sides)


    Warnings
    • Must be worn on top of a primary protection garment


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    DuPont Proshield

    Chest Size

    48-50in.

    Closure Type

    Zipper

    Colour

    White

    Disposable/Reusable

    Disposable

    EAN

    5450208011547

    Fabric Weight

    60

    Material

    Polypropylene

    MFR Part No.

    D14591537

    Product Type

    Coverall

    Protection Type

    Type 5/6

    Series

    Proshield FR

    Size

    XL

    Standards Met

    Antistatic treatment (EN 1149-5) - on both sides EN1073-2 EN 14116 Index 1 (limited Flame Spread)

    UNSPSC Code

    42131605