SKU:
DUP9625860K
MPN:
D14591515
£6.99
Ex VAT
£8.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Designed to protect against particles and limited liquid splashes or sprays of water-based liquids, the ProShield® coverall is comfortable and allows for freedom of movement when worn in conjunction with flame-retardant workwear.
Features and Benefits
• 3-piece gusset for optimal fit
• Elasticated face, wrists, waist and ankles and a generous fit for high freedom of movement when wearing index 2 or 3 flame-retardant workwear beneath
• Constructed from a non-halogenated, flame-retardant polypropylene SMS nonwoven fabric that provides limited protection against flame spread (index 1)
• Protection against particles and limited liquid splashes or sprays of water-based liquids
• Anti-static treatment on both sides for added resistance
• Stitched external seams in orange for visual identification and differentiation
• Zipper flap for secure protection
Typical Applications
• Petrochemical
• Railway industries
• Welding
• Gas and metal applications
• Ex-Zones
Standards
• CE Category III
• EN 14116 index 1 (limited flame spread),
• EN 1073-2 (protection against radioactive contamination)
• EN 1149-5 (anti-static on both sides)
Warnings
• Must be worn on top of a primary protection garment
Attribute | Value |
---|---|
Brand | DuPont Proshield |
Chest Size | 56-58in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5450208011561 |
Fabric Weight | 60 |
Material | Polypropylene |
MFR Part No. | D14591515 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Proshield FR |
Size | 3XL |
Standards Met | Antistatic treatment (EN 1149-5) - on both sides EN1073-2 EN 14116 Index 1 (limited Flame Spread) |
UNSPSC Code | 42131605 |