(Unbranded)

Tychem® 2000 C Standard Hooded Yellow Disposable Coveralls

2 Variations

Hooded coverall, in bright yellow for high visibility. Elasticated face, wrists, waist and ankles for an optimal fit and thumb loops to prevent the sleeves from riding up. Self-adhesive chin flap for tight seal of suit to face-masks. Tychem® 2000 C garments utilise the strength of Tyvek® and a polymeric barrier coating to offer good permeation barrier protection against a wide range of inorganic chemicals and biological hazards (even under pressure). Ideal applications include pulp and paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing.

Features and benefits:
-Made from a lightweight and durable fabric (<450g per garment),
-Offers wearers splash or pressurised splash protection in a variety of industrial environments
-Certified according to Regulation (EU) 2016/425
-Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
-EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination)
-Antistatic treatment (EN 1149-5) - on inside
-Stitched and over-taped seams with barrier tape for protection and strength
-Self-adhesive double zipper flap closure system for higher protection